Motion
44355
Sheet Shim Stock, Inch, 0.015", 0.381mm, 20", 20", Vinyl
Mi Item #01560019
MFR #44355
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.015", 0.381mm, 20", 20", Vinyl
Mi Item #01560019
MFR #44355

Mfr description
44355 .015X20X20 COLOR CODED SHIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    20.0000 in
  • Shim Length
    508 mm
  • Shim Thickness
    0.0150 in | 0.38 mm
  • Shim Width
    508 mm
  • Size
    0.0150 in x 20.0000 in x 20.0000 in, 0.38 mm x 508 mm x 508 mm
  • Tensile Strength
    6600 psi
  • Thickness
    0.0150 in, 0.38 mm
  • Width
    20.0000 in

Details

  • Color
    Pink
  • Material
    Vinyl
  • Shim Material
    Vinyl
  • Shim Stock Type
    Sheet
  • Specifications
    LP-535
  • System of Measurement
    Imperial
  • Type
    Flat Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)