Motion
44430
Sheet Shim Stock, Inch, 0.004", 0.102mm, 50", 25", Polyester
Mi Item #01560031
MFR #44430
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.004", 0.102mm, 50", 25", Polyester
Mi Item #01560031
MFR #44430

Mfr description
44430 .004X25X50 TAN PLASTIC SHIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50.0000 in
  • Shim Length
    1270 mm
  • Shim Thickness
    0.0040 in | 0.10 mm
  • Shim Width
    635 mm
  • Size
    0.0040 in x 25.0000 in x 50.0000 in, 0.10 mm x 635 mm x 1270 mm
  • Tensile Strength
    30000 psi
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    25.0000 in

Details

  • Color
    Tan
  • Grade
    Vinyl
  • Material
    Polyester
  • Shim Material
    Vinyl
  • Shim Stock Type
    Sheet
  • Specifications
    LP-377
  • System of Measurement
    Imperial
  • Type
    Flat Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)