Motion
44435
Sheet Shim Stock, Inch, 0.005", 0.127mm, 50", 25", Polyester
Mi Item #01560032
MFR #44435
Price$62.80/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.005", 0.127mm, 50", 25", Polyester
Mi Item #01560032
MFR #44435

Mfr description
44435 .005X25X50 BLUE PLASTIC SHIM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.80/pk

Specifications

Dimensions

  • Length
    50.0000 in
  • Shim Length
    1270 mm
  • Shim Thickness
    0.0050 in | 0.13 mm
  • Shim Width
    635 mm
  • Size
    0.0050 in x 25.0000 in x 50.0000 in, 0.13 mm x 635 mm x 1270 mm
  • Tensile Strength
    30000 psi
  • Thickness
    0.0050 in, 0.13 mm
  • Width
    25.0000 in

Details

  • Color
    Blue
  • Grade
    Polyester
  • Material
    Polyester
  • Shim Material
    Plastic
  • Shim Stock Type
    Sheet
  • Specifications
    LP-377
  • System of Measurement
    Imperial
  • Type
    Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)