Motion
44440
Sheet Shim Stock, Inch, 0.0075", 0.191mm, 50", 25", Vinyl
Mi Item #01560033
MFR #44440
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.0075", 0.191mm, 50", 25", Vinyl
Mi Item #01560033
MFR #44440

Mfr description
44440 .0075X25X50 MATTE PLASTIC SHIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50.0000 in
  • Shim Length
    1270 mm
  • Shim Thickness
    0.0075 in | 0.19 mm
  • Shim Width
    635 mm
  • Size
    0.0075 in x 25.0000 in x 50.0000 in, 0.19 mm x 635 mm x 1270 mm
  • Tensile Strength
    6600 psi
  • Thickness
    0.0075 in, 0.19 mm
  • Width
    25.0000 in

Details

  • Appearance
    Matte
  • Color
    Matte
  • Grade
    Vinyl
  • Material
    Vinyl
  • Shim Material
    Vinyl
  • Shim Stock Type
    Sheet
  • Specifications
    LP-535
  • System of Measurement
    Imperial
  • Type
    Flat Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)