Motion
44455
Sheet Shim Stock, Inch, 0.015", 0.381mm, 50", 25", Vinyl
MI ITEM #01560036
MFR #44455
Price$90.30/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.015", 0.381mm, 50", 25", Vinyl
MI ITEM #01560036
MFR #44455

Mfr description
44455 .015X25X50 PINK PLASTIC SHIM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.30/pk

Specifications

Dimensions

  • Length
    50.0000 in
  • Shim Length
    1270 mm
  • Shim Thickness
    0.0150 in | 0.38 mm
  • Shim Width
    635 mm
  • Size
    0.0150 in x 25.0000 in x 50.0000 in, 0.38 mm x 635 mm x 1270 mm
  • Tensile Strength
    6600 psi
  • Thickness
    0.0150 in, 0.38 mm
  • Width
    25.0000 in

Details

  • Color
    Pink
  • Grade
    Vinyl
  • Material
    Vinyl
  • Shim Material
    Plastic
  • Shim Stock Type
    Sheet
  • Specifications
    LP-535
  • System of Measurement
    Imperial
  • Type
    Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)