Motion
44470
Sheet Shim Stock, Inch, 0.03", 0.762mm, 50", 25", Vinyl
Mi Item #01560039
MFR #44470
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.03", 0.762mm, 50", 25", Vinyl
Mi Item #01560039
MFR #44470

Mfr description
44470 .030X25X50 CORAL PLASTIC SHIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50.0000 in
  • Shim Length
    1270 mm
  • Shim Thickness
    0.0300 in | 0.76 mm
  • Shim Width
    635 mm
  • Size
    0.0300 in x 25.0000 in x 50.0000 in, 0.76 mm x 635 mm x 1270 mm
  • Tensile Strength
    6600 psi
  • Thickness
    0.0300 in, 0.76 mm
  • Width
    25.0000 in

Details

  • Color
    Coral
  • Grade
    Vinyl
  • Material
    Vinyl
  • Shim Material
    Plastic
  • Shim Stock Type
    Sheet
  • Specifications
    LP-535
  • System of Measurement
    Imperial
  • Type
    Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)