Motion
44485*
Sheet Shim Stock, Inch, 0.06", 1.524mm, 51", 21", Vinyl
Mi Item #01560042
MFR #44485*
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.06", 1.524mm, 51", 21", Vinyl
Mi Item #01560042
MFR #44485*

Mfr description
44485 060X21X51 COLOR CODED SHIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    51.0000 in
  • Shim Length
    1295.40 mm
  • Shim Thickness
    0.0600 in | 1.52 mm
  • Shim Width
    533.40 mm
  • Size
    0.0600 in x 21.0000 in x 51.0000 in, 1.52 mm x 533.40 mm x 1295.40 mm
  • Tensile Strength
    14000 psi
  • Thickness
    0.0600 in, 1.52 mm
  • Width
    21.0000 in

Details

  • Color
    Clear
  • Grade
    Vinyl
  • Material
    Vinyl
  • Shim Material
    Plastic
  • Shim Stock Type
    Sheet
  • Specifications
    LP-535
  • System of Measurement
    Imperial
  • Type
    Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)