Motion
44510
Sheet Shim Stock, Inch, 0.001 in, 0.025 mm, 20 in, 5 in, Polyester
MI ITEM #01560044
MFR #44510
Price$38.24/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.001 in, 0.025 mm, 20 in, 5 in, Polyester
MI ITEM #01560044
MFR #44510

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.24/pk

Specifications

Dimensions

  • Length
    20.0000 in
  • Shim Length
    508 mm
  • Shim Thickness
    0.0010 in
  • Shim Width
    5 in
  • Size
    5 x 20 in
  • Tensile Strength
    30000 psi
  • Thickness
    0.0010 in, 0.03 mm
  • Weight
    0.124 lb
  • Width
    5.0000 in

Details

  • Color
    Amber
  • Grade
    Polyester
  • Length Tolerance
    +/-0.0625 in
  • Material
    Polyester
  • Moisture Absorption
    0.0008
  • Package Quantity
    5
  • Shim Material
    Polyester
  • Shim Stock Type
    Sheet
  • Shim Temper
    Not Rated
  • Specifications
    LP-377
  • System of Measurement
    Imperial
  • Temperature Range
    -90 to 300 °F
  • Thickness Tolerance
    +/-0.00005 in
  • Type
    Flat Sheet
  • Width Tolerance
    +/-0.0625 in

Overview

Mfr description
44510 .001 X5X20 PRECISION PAK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought