Motion
44520
Sheet Shim Stock, Inch, 0.002 in, 0.051 mm, 20 in, 5 in, Polyester
Mi Item #01560046
MFR #44520
Price$40.11/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.002 in, 0.051 mm, 20 in, 5 in, Polyester
Mi Item #01560046
MFR #44520

Mfr description
44520 .002 X5X20 PRECISION PAK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.11/pk

Specifications

Dimensions

  • Length
    20.0000 in
  • Shim Length
    508 mm
  • Shim Thickness
    0.0020 in
  • Shim Width
    5 in
  • Size
    5 x 20 in
  • Tensile Strength
    30000 psi
  • Thickness
    0.0020 in, 0.05 mm
  • Weight
    0.154 lb
  • Width
    5.0000 in

Details

  • Color
    Red
  • Grade
    Polyester
  • Length Tolerance
    +/-0.0625 in
  • Material
    Polyester
  • Moisture Absorption
    0.0008
  • Package Quantity
    5
  • Shim Material
    Polyester
  • Shim Stock Type
    Sheet
  • Shim Temper
    Not Rated
  • Specifications
    LP-377
  • System of Measurement
    Imperial
  • Temperature Range
    -90 to 300 °F
  • Thickness Tolerance
    +/-0.0001 in
  • Type
    Flat Sheet
  • Width Tolerance
    +/-0.0625 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)