Motion
44540
Sheet Shim Stock, Inch, 0.0075", 0.191mm, 20", 5", Vinyl
MI ITEM #01560050
MFR #44540
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.0075", 0.191mm, 20", 5", Vinyl
MI ITEM #01560050
MFR #44540

Mfr description
44540 .0075X5X20 PRECISION PAK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    20.0000 in
  • Shim Length
    20 in
  • Shim Thickness
    0.0075 in
  • Shim Width
    5 in
  • Size
    5 x 20 in
  • Tensile Strength
    6600 psi
  • Thickness
    0.0075 in
  • Weight
    0.43 lb
  • Width
    5.0000 in

Details

  • Appearance
    Matte
  • Color
    Matte
  • Compresses To
    0.007
  • Length Tolerance
    +/-0.0625 in
  • Material
    Plastic
  • Meets/Exceeds
    LP-535
  • Moisture Absorption
    0.0015
  • Package Quantity
    10
  • Shim Material
    PVC
  • Shim Stock Type
    Sheet
  • Shim Temper
    Not Rated
  • Specifications
    LP-535
  • System of Measurement
    Imperial
  • Temperature Range
    -10 to 155 °F
  • Thickness Tolerance
    +/-0.000375 in
  • Type
    Sheet
  • Width Tolerance
    +/-0.0625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)