Motion
44580
Sheet Shim Stock, Inch, 0.05", 1.27mm, 20", 5", Vinyl
Mi Item #01560058
MFR #44580
Price$55.93/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.05", 1.27mm, 20", 5", Vinyl
Mi Item #01560058
MFR #44580

Mfr description
44580 .050 X5X20 PRECISION PAK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.93/pk

Specifications

Dimensions

  • Length
    20.0000 in
  • Shim Length
    20 in
  • Shim Thickness
    0.0500 in
  • Shim Width
    5 in
  • Size
    5 x 20 in
  • Tensile Strength
    14000 psi
  • Thickness
    0.0500 in
  • Weight
    0.807 lb
  • Width
    5.0000 in

Details

  • Color
    clear
  • Compresses To
    0.007
  • Grade
    Vinyl
  • Length Tolerance
    +/-0.0625 in
  • Material
    Plastic
  • Meets/Exceeds
    LP-535
  • Moisture Absorption
    0.0015
  • Package Quantity
    3
  • Shim Material
    PVC
  • Shim Stock Type
    Sheet
  • Shim Temper
    Not Rated
  • Specifications
    LP-535
  • System of Measurement
    Imperial
  • Temperature Range
    -10 to 155 °F
  • Thickness Tolerance
    +/-0.0025 in
  • Type
    Sheet
  • Width Tolerance
    +/-0.0625 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)