Motion
44585
Sheet Shim Stock, Inch, 0.06", 1.524mm, 20", 5", Vinyl
Mi Item #01560059
MFR #44585
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.06", 1.524mm, 20", 5", Vinyl
Mi Item #01560059
MFR #44585

Mfr description
44585 .060 X5X20 PRECISION PAK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    20.0000 in
  • Shim Length
    20 in
  • Shim Thickness
    0.0600 in
  • Shim Width
    5 in
  • Size
    5 x 20 in
  • Tensile Strength
    14000 psi
  • Thickness
    0.0600 in
  • Weight
    0.978 lb
  • Width
    5.0000 in

Details

  • Color
    clear
  • Compresses To
    0.007
  • Length Tolerance
    +/-0.0625 in
  • Material
    Plastic
  • Meets/Exceeds
    LP-535
  • Moisture Absorption
    0.0015
  • Package Quantity
    3
  • Shim Material
    PVC
  • Shim Stock Type
    Sheet
  • Specifications
    LP-535
  • System of Measurement
    Imperial
  • Temperature Range
    -10 to 155 °F
  • Thickness Tolerance
    +/-0.003 in
  • Type
    Sheet
  • Width Tolerance
    +/-0.0625 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)