Specifications
Dimensions
- Inner Diameter1/2 in
- Outer Diameter3/4 in
- Thickness0.015 in
Details
- ColorPink
- Has KeywayWithout Keyway
- MaterialPlastic
- Package Quantity10
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)