Motion
44734
Mi Item #01560110
MFR #44734
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01560110
MFR #44734

Mfr description
44734 005 X5/8X 1 BLUE ARBOR SHIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    5/8 in
  • Outer Diameter
    1 in
  • Thickness
    0.005 in

Details

  • Color
    Blue
  • Has Keyway
    Without Keyway
  • Material
    Plastic
  • Package Quantity
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)