Motion
44743
Arbor Spacer or Round Shim, 3/4", Plastic, 0.001", 1-1/8", Without Keyway, Amber, 10
Mi Item #01560119
MFR #44743
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arbor Spacer or Round Shim, 3/4", Plastic, 0.001", 1-1/8", Without Keyway, Amber, 10
Mi Item #01560119
MFR #44743

Mfr description
44743 001 X3/4X1-1/8AMBER ARBOR SHIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    3/4 in
  • Maximum Thickness
    0.0010 in, 0.03 mm
  • Outer Diameter
    1-1/8 in
  • Thickness
    0.001 in

Details

  • Color
    Amber
  • For Use With
    3/4 in Arbor
  • Has Keyway
    Without Keyway
  • Material
    Plastic
  • Material Grade
    Polyester
  • Number Of Pieces
    10
  • Package Quantity
    10
  • Type
    Plastic Color Coded Arbor Shim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)