Motion
44784
Arbor Shim Shim Assortment - Polyester And Pvc Material
Mi Item #01560160
MFR #44784
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arbor Shim Shim Assortment - Polyester And Pvc Material
Mi Item #01560160
MFR #44784

Mfr description
44784 1 X 1-1/2CC ARBOR SHIM ASST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    (1) 0.001 in, (1) 0.0015 in, (1) 0.002 in, (1) 0.003 in, (1) 0.004 in, (1) 0.005 in, (1) 0.0075 in, (1) 0.01 in, (1) 0.0125 in, (1) 0.015 in, (1) 0.02 in, (1) 0.025 in, (1) 0.03 in
  • Inside Diameter
    1.000 in
  • Outside Diameter
    1.500 in
  • Thickness
    0.001 to 0.030 in

Details

  • Grade
    Not Rated
  • Material
    Polyester And Pvc
  • Number Of Pieces
    13
  • Shim Material
    Polyester
  • Shim Type
    Arbor Shim Assortment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)