Overview
Mfr description
44800 0015X1-1/4X1-3/4PURPLE ARBR SH
Specifications
- MaterialPlastic
- Thickness0.0015 in
- Inner Diameter1-1/4 in
- Outer Diameter1-3/4 in
- Has KeywayWithout Keyway
- ColorPurple
- Package Quantity10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data