Specifications
Dimensions
- Inner Diameter1-3/8 in
- Outer Diameter1-7/8 in
- Thickness0.0015 in
Details
- ColorPurple
- Has KeywayWithout Keyway
- MaterialPlastic
- Package Quantity10
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)