Motion
44821
Arbor Spacer or Round Shim, 1-3/8", Plastic, 0.0125", 1-7/8", Without Keyway, Black, 10
Mi Item #01560197
MFR #44821
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arbor Spacer or Round Shim, 1-3/8", Plastic, 0.0125", 1-7/8", Without Keyway, Black, 10
Mi Item #01560197
MFR #44821

Mfr description
44821 0125X1-3/8X1-7/8BLACK ARBR SHM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    1-3/8 in
  • Maximum Thickness
    0.0125 in, 0.32 mm
  • Outer Diameter
    1-7/8 in
  • Thickness
    0.0125 in

Details

  • Color
    Black
  • For Use With
    Milling cutters, Gang cutters, Saws, Slitting Blades, Grinding tools
  • Has Keyway
    Without Keyway
  • Material
    Plastic
  • Material Grade
    Vinyl
  • Number Of Pieces
    10
  • Package Quantity
    10
  • System of Measurement
    Imperial
  • Type
    Plastic Color Coded Arbor Shim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)