Motion
44827
MI ITEM #01560203
MFR #44827
List Price$40.28/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01560203
MFR #44827

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.28/pk for your price

Overview

Mfr description
44827 001X1-1/2X2-1/8AMBER ARBR SHIM

Specifications

  • Material
    Plastic
  • Thickness
    0.001 in
  • Inner Diameter
    1-1/2 in
  • Outer Diameter
    2-1/8 in
  • Has Keyway
    Without Keyway
  • Color
    Amber
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text