Overview
Mfr description
44828 0015X1-1/2X2-1/8PURPLE ARBR SH
Specifications
- MaterialPlastic
- Thickness0.0015 in
- Inner Diameter1-1/2 in
- Outer Diameter2-1/8 in
- Has KeywayWithout Keyway
- ColorPurple
- Package Quantity10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data