Motion
44842
Arbor Spacer or Round Shim, 1-3/4", Plastic, 0.0015", 2-3/4", Without Keyway, Purple, 10
Mi Item #01560218
MFR #44842
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arbor Spacer or Round Shim, 1-3/4", Plastic, 0.0015", 2-3/4", Without Keyway, Purple, 10
Mi Item #01560218
MFR #44842

Mfr description
44842 0015X1-3/4X2-3/4PURPLE ARBR SH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    1-3/4 in
  • Maximum Thickness
    0.0015 in, 0.04 mm
  • Outer Diameter
    2-3/4 in
  • Thickness
    0.0015 in

Details

  • Color
    Purple
  • For Use With
    Milling cutters, Gang cutters, Saws, Slitting Blades, Grinding tools
  • Has Keyway
    Without Keyway
  • Material
    Plastic
  • Material Grade
    Polyester
  • Number Of Pieces
    10
  • Package Quantity
    10
  • System of Measurement
    Imperial
  • Type
    Plastic Color Coded Arbor Shim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)