Motion
44849
MI ITEM #01560225
MFR #44849
List Price$37.04/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01560225
MFR #44849

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.04/pk for your price

Overview

Mfr description
44849 0125X1-3/4X2-3/4BLACK ARBR SHM

Specifications

  • Material
    Plastic
  • Thickness
    0.0125 in
  • Inner Diameter
    1-3/4 in
  • Outer Diameter
    2-3/4 in
  • Has Keyway
    Without Keyway
  • Color
    Black
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text