Motion
44857
MI ITEM #01560233
MFR #44857
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01560233
MFR #44857

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Diameter
    2 in
  • Outer Diameter
    2-3/4 in
  • Thickness
    0.002 in

Details

  • Color
    Red
  • Has Keyway
    Without Keyway
  • Material
    Plastic
  • Package Quantity
    10

Overview

Mfr description
44857 002 X 2 X 2-3/4RED ARBOR SHIM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought