Motion
44910
Sheet Shim Assortment - Polyester, Vinyl Material
Mi Item #01560246
MFR #44910
Price$232.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Assortment - Polyester, Vinyl Material
Mi Item #01560246
MFR #44910

Mfr description
44910 10X20 COLOR CODED ASST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.48/each

Specifications

Dimensions

  • Contents
    (1) 0.0005 in, (1) 0.001 in, (1) 0.0015 in, (1) 0.002 in, (1) 0.003 in, (1) 0.004 in, (1) 0.005 in, (1) 0.0075 in, (1) 0.01 in, (1) 0.0125 in, (1) 0.015 in, (1) 0.02 in, (1) 0.025 in, (1) 0.03 in
  • Shim Length
    20 in
  • Shim Width
    10 in

Details

  • Application
    General Shimming Applications and Tool Die Fields where Hardness, Flatness and Accuracy are Required
  • Grade
    Not Rated
  • Material
    Polyester, Vinyl
  • Number Of Pieces
    14
  • Shim Material
    Polyester
  • Shim Type
    Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)