Motion
44915
Sheet Shim Assortment - Plastic Material, Size 20 x 20 in, 20 in Length
Mi Item #01560247
MFR #44915
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Assortment - Plastic Material, Size 20 x 20 in, 20 in Length
Mi Item #01560247
MFR #44915

Mfr description
44915 20X20 COLOR CODED ASST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    (1) 0.0005 in, (1) 0.001 in, (1) 0.0015 in, (1) 0.002 in, (1) 0.003 in, (1) 0.004 in, (1) 0.005 in, (1) 0.0075 in, (1) 0.01 in, (1) 0.0125 in, (1) 0.015 in, (1) 0.02 in, (1) 0.025 in, (1) 0.03 in
  • Length
    20 in
  • Shim Length
    20 in
  • Shim Width
    20 in
  • Size
    20 x 20 in

Details

  • Application
    General Maintenance Fields where Corrosion Problems Exist
  • Grade
    Not Rated
  • Material
    Plastic
  • Number Of Pieces
    14
  • Shim Material
    Polyester
  • Shim Type
    Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)