Overview
Mfr description
47814 HD20S HEAVY DUTY CLAMP-10/B
Specifications
- Clamp TypeBand Hose Clamp
- MaterialStainless Steel
- Finish CoatingPlain
- Band Diameter3/4 to 1-3/4 in
- Minimum Diameter3/4 in
- ManufacturerName (description attribute)Precision Brand
- Maximum Diameter1-3/4 in
- Width9/16 in
- Height0.022 in
- Package Quantity10
- UPC_NO69815847814
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data