Specifications
Dimensions
- Band Diameter1-7/8 to 20 in
- Maximum Diameter20 in
- Minimum Diameter1-7/8 in
- Width1/2 in
Details
- Clamp TypeBand Hose Clamp
- Finish CoatingPlain
- ManufacturerName (description attribute)Precision Brand
- MaterialStainless Steel
- Package Quantity10
- UPC_NO69815847897
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)