Motion
47931
Band Hose Clamp - Stainless Steel Material, 2-9/16 in Min Diameter, 3-1/2 in Max Diameter
Mi Item #01560359
MFR #47931
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp - Stainless Steel Material, 2-9/16 in Min Diameter, 3-1/2 in Max Diameter
Mi Item #01560359
MFR #47931

Mfr description
47931 HD48H HEAVY DUTY CLAMP-10/P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Band Diameter
    2-9/16 to 3-1/2 in
  • Height
    0.022 in
  • Maximum Diameter
    3-1/2 in
  • Minimum Diameter
    2-9/16 in
  • SAE Size
    48
  • Width
    9/16 in

Details

  • Clamp Type
    Band Hose Clamp
  • Finish Coating
    Plain
  • Material
    Stainless Steel
  • Package Quantity
    10
  • Series
    HD-H
  • Type
    Worm Gear Clamp
  • UPC_NO
    69815847931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)