Motion
47955
Band Hose Clamp - Stainless Steel Material, 2-1/8 in Min Diameter, 4 in Max Diameter
Mi Item #01560382
MFR #47955
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp - Stainless Steel Material, 2-1/8 in Min Diameter, 4 in Max Diameter
Mi Item #01560382
MFR #47955

Mfr description
47955 CS56H COLLARED CLAMP-10/P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Band Diameter
    2-1/8 to 4 in
  • Height
    0.023 in
  • Maximum Diameter
    4 in
  • Minimum Diameter
    2-1/8 in
  • Width
    9/16 in

Details

  • Clamp Type
    Band Hose Clamp
  • Finish Coating
    Plain
  • ManufacturerName (description attribute)
    Precision Brand
  • Material
    Stainless Steel
  • Package Quantity
    10
  • UPC_NO
    69815847955
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)