Motion
49105
Slotted Shim - Pack, 5/8 in Slot Size, 0.0020 in Thickness, Elastomer Material
Mi Item #01560385
MFR #49105
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - Pack, 5/8 in Slot Size, 0.0020 in Thickness, Elastomer Material
Mi Item #01560385
MFR #49105

Mfr description
49105 020 X 2 BLUE SOF SHOE - 10/PK
  • Sof' Shoe® elastomer shims solve angular soft foot alignment problems on motors, pumps, generators, turbines, and other plant machinery
  • An inexpensive alternative compared to more time consuming and expensive options such as milling the base or foot, hand cutting graduated shims, replacing base, or rebuilding base with poured epoxy
  • Made of a proprietary elastomer with unique cold-flow and set characteristics to fill irregular gaps
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    2 in
  • Size
    2 in x 2 in
  • Slot Size
    5/8 in
  • Thickness
    0.0020 in
  • Width
    2 in

Details

  • Color
    Blue
  • Material
    Elastomer
  • Package Quantity
    10
  • Type
    Pack
  • UPC_NO
    69815849105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)