Motion
49115
Slotted Shim - Pack, 1-1/4 in Slot Size, 10 Per Pack
MI ITEM #01560387
MFR #49115
Your Price$224.36/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - Pack, 1-1/4 in Slot Size, 10 Per Pack
MI ITEM #01560387
MFR #49115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$224.36/pk(List $280.45)

Overview

Mfr description
49115 020 X 4 BLUE SOF SHOE - 10/PK
  • Sof' Shoe® elastomer shims solve angular soft foot alignment problems on motors, pumps, generators, turbines, and other plant machinery
  • An inexpensive alternative compared to more time consuming and expensive options such as milling the base or foot, hand cutting graduated shims, replacing base, or rebuilding base with poured epoxy
  • Made of a proprietary elastomer with unique cold-flow and set characteristics to fill irregular gaps
  • Stable to 225°F
  • Each Sof' Shoe® elastomer shim's thickness has a 12% flat compression under standard bolt torque, yet will absorb the angularity of nearly half its thickness
  • Used together in the alignment process with stainless steel slotted shims
  • Blue Sof' Shoe® elastomer shims are 0.020" thick, compress to 0.0175" and absorb up to 0.010" of angularity
  • Yellow Sof' Shoe® elastomer shims are 0.045" thick, compress to 0.040", and absorb up to 0.020" of angularity
  • 10 pieces per package
  • Product also available in cut to length sheets with 38.5" width

Specifications

  • Color
    Blue
  • Length
    4 in
  • UPC_NO
    69815849115
  • Material
    Elastomer
  • Package Quantity
    10
  • Slot Size
    1-1/4 in
  • Thickness
    .002 in
  • Width
    4 in
  • Type
    Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text