Motion
53504
Keystock - Undersized, 3/8 in Thickness, 3/4 in Width, 12 in Length, Stainless Steel Material, Plain Finish
MI ITEM #01560425
MFR #53504
Your Price$43.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Undersized, 3/8 in Thickness, 3/4 in Width, 12 in Length, Stainless Steel Material, Plain Finish
MI ITEM #01560425
MFR #53504

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.09/each(List $64.63)

Overview

Mfr description
53504 3/8X3/4X12 STNLS REC KYSTK

Specifications

  • Material
    Stainless Steel
  • Type
    Undersized
  • Finish
    Plain
  • Thickness
    3/8 in
  • Length
    12 in
  • Width
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text