1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
53508
Keystock - Undersized, 3/4 in Thickness, 1 in Width, 12 in Length, Stainless Steel Material, Plain Finish
MI ITEM #
01560429
MFR #
53508
Your Price
$102.52
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
PRECISION BRAND PRODUCTS 53508
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
53508
Keystock - Undersized, 3/4 in Thickness, 1 in Width, 12 in Length, Stainless Steel Material, Plain Finish
MI ITEM #
01560429
MFR #
53508
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$102.52
/each
(List
$153.77
)
Qty
Add to Cart
Overview
Mfr description
53508 3/4 X1 X12 STNLS REC KYSTK
Specifications
Material
Stainless Steel
Type
Undersized
Finish
Plain
Thickness
3/4 in
Length
12 in
Width
1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data