Motion
54175
Keystock - Oversized, 5/32 in Thickness, 5/32 in Width, 12 in Length, Steel Material, Plain Finish
MI ITEM #01560440
MFR #54175
Your Price$3.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Oversized, 5/32 in Thickness, 5/32 in Width, 12 in Length, Steel Material, Plain Finish
MI ITEM #01560440
MFR #54175

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.54/each(List $5.30)

Overview

Mfr description
54175 5/32X12 PLAIN KYSTK SQ

Specifications

  • Material
    Steel
  • Type
    Oversized
  • Finish
    Plain
  • Thickness
    5/32 in
  • Length
    12 in
  • Width
    5/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text