Motion
54375
Keystock - Oversized, 1/2 in Thickness, 1/2 in Width, 12 in Length, Steel Material, Plain Finish
MI ITEM #01560472
MFR #54375
Your Price$12.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Oversized, 1/2 in Thickness, 1/2 in Width, 12 in Length, Steel Material, Plain Finish
MI ITEM #01560472
MFR #54375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.16/each(List $14.30)

Overview

Mfr description
54375 1/2X12 PLAIN KYSTK SQ

Specifications

  • Material
    Steel
  • Type
    Oversized
  • Finish
    Plain
  • Thickness
    1/2 in
  • Length
    12 in
  • Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text