Motion
54400
Keystock - Oversized, 9/16 in Thickness, 9/16 in Width, 12 in Length, Steel Material, Plain Finish
MI ITEM #01560476
MFR #54400
Your Price$17.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Oversized, 9/16 in Thickness, 9/16 in Width, 12 in Length, Steel Material, Plain Finish
MI ITEM #01560476
MFR #54400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.96/each(List $26.94)

Overview

Mfr description
54400 9/16X12 PLAIN KYSTK SQ

Specifications

  • Material
    Steel
  • Type
    Oversized
  • Finish
    Plain
  • Thickness
    9/16 in
  • Length
    12 in
  • Width
    9/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text