1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
54500
Keystock - Oversized, 1 in Thickness, 1 in Width, 12 in Length, Steel Material, Plain Finish
MI ITEM #
01560500
MFR #
54500
Price
$26.92
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
PRECISION BRAND PRODUCTS 54500
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
54500
Keystock - Oversized, 1 in Thickness, 1 in Width, 12 in Length, Steel Material, Plain Finish
MI ITEM #
01560500
MFR #
54500
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$26.92
/each
Qty
Add to Cart
Specifications
Dimensions
Length
12 in
Thickness
1 in
Width
1 in
Details
Finish
Plain
Material
Steel
Type
Oversized
Overview
Mfr description
54500 1X12 PLAIN KYSTK SQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought