Motion
54550
MI ITEM #01560508
MFR #54550
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01560508
MFR #54550

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1 ft
  • Thickness
    1-3/16 in
  • Width
    1-3/16 in

Details

  • Finish
    Plain
  • Material
    Steel
  • Type
    Oversized

Overview

Mfr description
54550 1-3/16X12 PLAIN KYSTK SQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought