Motion
54575
Keystock - Oversized, 1-1/4 in Thickness, 1-1/4 in Width, 12 in Length, Steel Material, Plain Finish
MI ITEM #01560512
MFR #54575
Your Price$75.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Oversized, 1-1/4 in Thickness, 1-1/4 in Width, 12 in Length, Steel Material, Plain Finish
MI ITEM #01560512
MFR #54575

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$75.91/each(List $113.87)

Overview

Mfr description
54575 1-1/4X12 PLAIN KYSTK SQ

Specifications

  • Material
    Steel
  • Type
    Oversized
  • Finish
    Plain
  • Thickness
    1-1/4 in
  • Length
    12 in
  • Width
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text