Motion
56506
MI ITEM #01560535
MFR #56506
List Price$17.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01560535
MFR #56506

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.82/each for your price

Overview

Mfr description
56506 7/16SQ X 12 MILLSTOCK - 4/B

Specifications

  • Material
    Steel
  • Type
    Undersized
  • Finish
    Plain
  • Thickness
    7/16 in
  • Length
    1 ft
  • Width
    7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text