Motion
56507
Keystock - Undersized, 1/2 in Thickness, 1/2 in Width, 12 in Length, Steel Material, Plain Finish
Mi Item #01560536
MFR #56507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Undersized, 1/2 in Thickness, 1/2 in Width, 12 in Length, Steel Material, Plain Finish
Mi Item #01560536
MFR #56507

Mfr description
56507 1/2 SQ X 12 MILLSTOCK -4/B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    1/2 in
  • Width
    1/2 in

Details

  • Finish
    Plain
  • Material
    Steel
  • Type
    Undersized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)