Motion
56510
Mi Item #01560539
MFR #56510
Price$58.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01560539
MFR #56510

Mfr description
56510 7/8 SQ X 12 MILLSTOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.38/each

Specifications

Dimensions

  • Length
    1 ft
  • Thickness
    7/8 in
  • Width
    7/8 in

Details

  • Finish
    Plain
  • Material
    Steel
  • Type
    Undersized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)