1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
56511
Keystock - Undersized, 1 in Thickness, 1 in Width, 12 in Length, Steel Material, Plain Finish
Mi Item #
01560540
MFR #
56511
Price
$44.20
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
PRECISION BRAND PRODUCTS 56511
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
56511
Keystock - Undersized, 1 in Thickness, 1 in Width, 12 in Length, Steel Material, Plain Finish
Mi Item #
01560540
MFR #
56511
Mfr description
56511 1 SQ X 12 MILLSTOCK
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$44
.20
/each
Add to Cart
Specifications
Dimensions
Length
12 in
Thickness
1 in
Width
1 in
Details
Finish
Plain
Material
Steel
Type
Undersized
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items