Motion
56680
Keystock - Undersized, 1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in Thickness, 1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in Width, 12 in Length, Steel Material, Plain Finish
Mi Item #01560541
MFR #56680
Price$226.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Undersized, 1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in Thickness, 1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in Width, 12 in Length, Steel Material, Plain Finish
Mi Item #01560541
MFR #56680

Mfr description
56680 MILLSTOCK ASSORTMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$226.88/each

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in
  • Width
    1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in

Details

  • Finish
    Plain
  • Material
    Steel
  • Number Of Pieces
    32
  • Type
    Undersized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)