Motion
57505
Keystock - Undersized, 3/8 in Thickness, 3/8 in Width, 12 in Length, Stainless Steel Material, Plain Finish
Mi Item #01560546
MFR #57505
Price$37.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Undersized, 3/8 in Thickness, 3/8 in Width, 12 in Length, Stainless Steel Material, Plain Finish
Mi Item #01560546
MFR #57505

Mfr description
57505 3/8SQ X 12 STNLS KYSTK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.57/each

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    3/8 in
  • Width
    3/8 in

Details

  • Finish
    Plain
  • Material
    Stainless Steel
  • Type
    Undersized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)