Motion
57507
Keystock - Undersized, 1/2 in Thickness, 1/2 in Width, 12 in Length, Stainless Steel Material, Plain Finish
Mi Item #01560548
MFR #57507
Price$62.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Undersized, 1/2 in Thickness, 1/2 in Width, 12 in Length, Stainless Steel Material, Plain Finish
Mi Item #01560548
MFR #57507

Mfr description
57507 1/2 SQ X 12 STNLS KYSTK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.64/each

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    1/2 in
  • Width
    1/2 in

Details

  • Finish
    Plain
  • Material
    Stainless Steel
  • Type
    Undersized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)