Motion
57510
Keystock - Undersized, 7/8 in Thickness, 7/8 in Width, 12 in Length, Stainless Steel Material, Plain Finish
MI ITEM #01560551
MFR #57510
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Undersized, 7/8 in Thickness, 7/8 in Width, 12 in Length, Stainless Steel Material, Plain Finish
MI ITEM #01560551
MFR #57510

Mfr description
57510 7/8 SQ X 12 STNLS KYSTK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    7/8 in
  • Width
    7/8 in

Details

  • Finish
    Plain
  • Material
    Stainless Steel
  • Type
    Undersized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)