1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Facility Maintenance
Fasteners
Threaded Rods and Studs
Threaded Rods
PRECISION BRAND PRODUCTS 59210
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
59210
Threaded Rod, Stainless Steel, Diameter: 1/4", Coarse Thread Pitch, Length: 12ft, Thread Size: 1/4-20"
MI ITEM #
01560573
MFR #
59210
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
59210 1/4-20X144 STLSS-TR
Specifications
Length
12 ft
Thread Size
1/4-20 in
Material
Stainless Steel
Finish Coating
Plain
Thread Direction
Right Hand
Thread Pitch Type
Coarse
Diameter
1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data