Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threaded Rod, Stainless Steel, Diameter: 3/8", Coarse Thread Pitch, Length: 12ft, Thread Size: 3/8-16"
MI ITEM #01560575
MFR #59218

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
59218 3/8-16X144 STLSS-TR

Specifications

  • Length
    12 ft
  • Thread Size
    3/8-16 in
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text